Diluid 100 Plus für die Hämatologie (max. 0,001% Aceton), J.T.Baker®
Lieferant: Avantor
3961.EA
33.7
EUR
3961.
Diluid 100 Plus für die Hämatologie (max. 0,001% Aceton), J.T.Baker®
Diluid
Bitte beachten In vitro diagnostic medical devices only for professional use.
![]() |
Spezifikation Testergebnisse
Background PLT (x10E9/L) | max. 5 |
Background RBC (x10E12/L) | max. 0.02 |
Background WBC (x10E9/L) | max. 0.3 |
Conductivity (mS) | 13.10 - 14.10 |
Osmolality (mOsm/kg) | 255 - 265 |
Performance Test | passes test |
pH at 25°C | 7.40 - 7.60 |
Total Bacterial Growth (CFU/100ml) | max. 5 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...