Homogeniser, Precellys® 24 Touch

Lieferant: Bertin Instruments
P002391P24T0A0
432-0478EA 8076 EUR
432-0478
Homogeniser, Precellys® 24 Touch
Homogenisatoren Tischhomogenisatoren
Precellys® 24 Touch is the ideal laboratory homogeniser to prepare any kind of biological sample (animal and plant tissues, microorganisms) that can treat up to 24 samples. Thanks to its intuitive touch screen, it is easier to use than ever.

  • Efficient: Powerful 3-D motion, up to 6800 rpm
  • Easy to use: Touch screen and exclusive tube locking system
  • Reproducible: Validated protocols available online
  • High quality: Robust, ergonomic and safe

Precellys® 24 Touch has been validated on more than 1500 different samples: From brain, muscle and heart samples, to very hard material such as bones, hair and seeds.

Precellys® 24 Touch's intuitive touch screen interface makes it really easy to use. Thanks to its exclusive vacuum-based tube locking system and its specific design, Precellys® 24 Touch is compliant with safety requirements for the harshest laboratory environments, such as BSL3.

With its powerful 3-D movement, Precellys® 24 Touch provides high energy to the beads contained in the tubes, allowing the homogenisation of samples in a few seconds (~30 s) at speeds ranging from 4500 to 6800 rpm. Samples can then be processed for further analysis amongst a wide variety of techniques dedicated to DNA/RNA (PCR, electrophoresis, NGS, chips, etc), protein (blotting, mass spectrometry, etc), or metabolites analyses (chromatography, etc).

Standards: FCC PART 15

Lieferumfang: Supplied with the country-adapted power cord, one blocking plate, 2 vacuum joints and 2 fuses.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR