Magnetic hotplate stirrers, Corning®

Lieferant: Corning
6795-420KIT 6795-620D 6796-220 6796-420D 6796-620D 6798-420D 6798-620D
444-1001EA 0 EUR
444-1001 444-1002 444-1005 444-1008 444-1011 444-1014 444-1017
Magnetic hotplate stirrers, Corning®
Rührer Magnetrührer mit Heizplatte
These hot plate stirrers have a durable glass-ceramic Pyroceram® top and offer efficient performance and reliability in a low profile, space-saving design.

  • Exclusive closed-loop stirring control monitors and regulates the stirring speed for aqueous, viscous, or semi-solid solutions
  • Microprocessor maintains consistent and repeatable temperature settings
  • For digital displays, LED temperature display is adjustable in increments of 5 °C and flashes until set temperature is reached
  • Built-in holder accommodates optional 102 mm stainless steel support rods
More Product Information
Bestellen

TECHNISCHE DATEN

Modell PC-420D PC-620D PC-220 PC-420D PC-620D
Environmentally Preferable Umweltschonende Herstellung Umweltschonende Herstellung Umweltschonende Herstellung Umweltschonende Herstellung Umweltschonende Herstellung
Plattenmaterial Pyroceram® Glaskeramik Pyroceram® Glaskeramik Pyroceram® Glaskeramik Pyroceram® Glaskeramik Pyroceram® Glaskeramik
Plattengröße 127×178 mm 254×254 mm 102×127 mm 127×178 mm 254×254 mm
Stromzufuhr 120 V/60 Hz 120 V/60 Hz
Drehzahlbereich 60 - 1150 min⁻¹ 60 - 1150 min⁻¹ 60 - 1100 min⁻¹ 60 - 1150 min⁻¹ 60 - 1150 min⁻¹
Drehzahlgenauigkeit ±5% ±5% ±5% ±5%
Temperaturgenauigkeit ±2 K (Hotplate) ±2 K (Hotplate) ±2 K (Hotplate) ±2 K (Hotplate)
Temperature control accuracy ±5 K
Temperaturbereich 5…550 °C 5…550 °C 25…480 °C 5…550 °C 5…550 °C
Gewicht ∼3,2 kg ~5,2 kg ~2,3 kg ~3,2 kg ~5,2 kg
Umweltzertifizierung I-RECs, ISO 14001 - Reynosa I-RECs, ISO 14001 - Reynosa I-RECs, ISO 14001 - Reynosa I-RECs, ISO 14001 - Reynosa I-RECs, ISO 14001 - Reynosa

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR