VWR®, Rotating mixer XL

Lieferant: VWR Collection
444-1343EA 1030 EUR
444-1343
VWR®, Rotating mixer XL
Schüttler Rotations-/Wippschüttler
The VWR® rotating mixer provides gentle to vigorous mixing of samples in up to 50 ml tubes.

  • Adjustable speed and tilt angle
  • Reversing mode for more vigorous mixing
  • Includes three rotisseries for 1,5, 15 and 50 ml tubes

The rotating mixer is supplied with three rotisserie tube holders, which are each designed to accommodate the most common sample vessels found in a laboratory. These rotisseries are all constructed of rubber coated steel which provides a secure grip, while remaining adjustable to accommodate other vessels of similar size.

Speed and tilt angle are adjustable to accommodate a variety of applications, including mixing blood samples and the preparation of homogenous dispersions. The set speed is displayed digitally, and when coupled with the VWR® rotating mixer’s digitally controlled integrated timer, provides accurate and repeatable mixing to ensure consistency when performing similar protocols frequently.

The VWR® rotating mixer features a reversing mode for samples which require more intense mixing. In this mode, the VWR® rotating mixer rotates 360° before stopping and rotating in the reverse direction. This motion continues until the set time has expired, or until the user stops the unit when set to continuous operation mode.

Lieferumfang: Supplied with three rotisseries for 48×1,5, 12×15 and 12×50 ml tubes.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR