Ecosurf™ EH-9
Lieferant: Thermo Scientific
Synonyme:
2-Ethyl hexanol EoPo copolymer (9 EO), Alcohol (2EH) alkoxylate, Ethyl hexanol ethoxylated propoxylated
467361000
467361000.EA
40
EUR
467361000.
Ecosurf™ EH-9
Ecosurf™ EH-9
Spezifikation Testergebnisse
Appearance | milky white to light yellow liquid |
Color scale | ≤150 APHA (40°C) |
pH | 5.0 to 7.5 (1% in water) |
Water | ≤0.5 % |
Cloud point | 62°C to 67°C (10% in water) |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...