Ultra-low temperature under counter freezer, model SU105UE, Stirling Ultracold

Lieferant: Stirling Ultracold
SU105UE-EU
471-1239EA 10850 EUR
471-1239
Ultra-low temperature under counter freezer, model SU105UE, Stirling Ultracold
Gefriergeräte Ultratiefkühlgeräte
The SU105UE is a compact ultra-low temperature freezer that is ideal for personal storage and situations where larger volume ULT freezers might otherwise remain half empty. The SU105UE delivers full performance ultra-low storage for under counter, bench top stacked installation. Using 100% natural refrigerants, SU105UE ULT freezer stores more samples in a smaller footprint than comparable models, and can plug into any outlet, worldwide.

  • Lowest energy consumption, <4 kWh/day at –80 °C
  • Lowest shipping costs
  • Smallest footprint in its class
  • Plugs into any outlet
  • Wide temperature range, –86 to –20 °C
  • Uses 100% natural refrigerants
  • Industry's Best Warranty

These under counter freezers feature a 105 litre cabinet that delivers stable, uniform –20 to –86 °C storage at a fraction of the operating cost of conventional cascade refrigeration systems. SU105UE models combine the performance of a unique free-piston Stirling engine with an efficient, thin wall, non CFC urethane foam and vacuum insulated cabinet. This allows high performance ultra-low temperature storage capacity in an under counter, bench top, or stacked cabinet configuration. The Stirling integral control, alarm and monitoring system includes an intuitive graphic user interface to display operating temperature, reserve cooling capacity, status functions, and performance metrics for field troubleshooting. Secure touch pad inputs allow access to programming for all control functions and alarm set points.

SU105UE models have an auto-voltage range of 85 to 264 V, 50 or 60 Hz. This auto-voltage capability allows the SU105UE models to operate on any outlet without factory modification (the user will need to install the specific cord that fits their receptacle). The SU105UE units comes with Type-E (EU-plug); Type-G (UK-plug) and Type-J (CH-plug) power cords (220 to 240 V).

Bestellinformation: Racks are not included. Additional optional accessories include: Chart recorder, international plug(s), SenseAnywhere wireless temperature monitoring and logging.

Lieferumfang: Supplied with a 2 year warranty on parts and a 7 year warranty on the Stirling engine and thermosiphon.

Bitte beachten On Shipping Box: Fragile; High Claim Item; Do Not Stack
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR