Thermo Scientific® TSG Solid Door Laboratory Refrigerators

Lieferant: Thermo Scientific
TSG5005SV TSG1205SV TSG3005SV TSG2305SV
471-1330EA 8160 EUR
471-1330 471-1319 471-1325 471-1324
Thermo Scientific® TSG Solid Door Laboratory Refrigerators
Kühlschränke
Thermo Scientific TSG series solid door laboratory refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability.

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53 dB
  • Heat-free defrost
  • Double-pane glass doors, self-closing door with 90° stop, keyed lock
  • Four 2" casters, front casters are lockable
  • Hi/Lo Temperature, door ajar, and power failure alarms and remote alarm contacts

All TSG series laboratory refrigerators utilise SNAP and F-Gas compliant hydrocarbon refrigerants and are configured to provide excellent temperature performance while minimising power consumption, all delivered from our zero waste to landfill facility in Asheville, North Carolina.

Standards: ENERGY STAR certified.

Zubehörinformationen: Available accessories include chart recorders, independent temperature monitors, surge suppressors, and more.

Bestellinformation: Four years parts and one year compressor warranty.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR