Rhod-2 tripotassium salt ≥90% (durch HPLC) fluoreszierender Indikator, zur Kalziumbestimmung

Lieferant: Biotium

50021
50021.EA 335 EUR
50021.
Rhod-2 tripotassium salt ≥90% (durch HPLC) fluoreszierender Indikator, zur Kalziumbestimmung
Rhod-2 tripotassium salt

Membrane-impermeant calcium indictor that can be loaded into cells via microinjection or scrape loading.


  • Kd: 1 uM
  • λEx/λEm (low or high [Ca2+])= 556/576 nm
  • ε (556 nm) = 80,000 M-1cm-1
  • Cell permeability: Membrane impermeant
  • Orange red solid soluble in DMSO and water (pH >6)
  • Store at 4°C and protect from light, especially in solution

Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR