Rhod-2 AM (Bromide) fluoreszierender Indikator, zur Kalziumbestimmung
Lieferant: Biotium
Membrane-permeant form of Rhod-2 that can be loaded into cells via incubation. Because of the relatively low water solubility of the AM ester, the mild detergent Pluronic F-127 is often used as a dispersing agent to facilitate dye loading. Rhod-2-AM itself does not bind Ca2+ , but it is readily hydrolyzed to Rhod-2 by endogenous esterases once it enters cells.
- Absorption/Emission 556nm/576nm (low or high [Ca2+] )
- Extinction Coefficient 80,000 M-1 cm-1 (556 nm)
- Cell permeability: Membrane permeant
- Red solid soluble in DMSO
- Store at -20°C and protect from light, especially in solution
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...