DMNP-EDTA tetrapotassium salt (Caged Calcium) ≥90% (durch HPLC)

Lieferant: Biotium

Synonyme: DM-Nitrophen™ tetrapostassium salt

50050
50050.EA 621 EUR
50050.
DMNP-EDTA tetrapotassium salt (Caged Calcium) ≥90% (durch HPLC)
DMNP-EDTA tetrapotassium salt (Caged Calcium)

DMNP-EDTA (also known as DM-Nitrophen™) is a caged Ca2+ chelator. Upon photolysis, the Kd for Ca2+ increases from 5 nM to 3 mM, resulting in a pulse of free Ca2+.


  • Light yellow solid soluble in water (pH >6) and DMSO
  • Store desiccated at -20°C and protect from light
  • Aqueous solutions stable for at least three months when stored at 4°C, protected from light


DM-Nitrophen is a trademark of MilliporeSigma.

Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR