Blotting-Membranen
Lieferant: Ahlstrom-Munksjö
143039
143040
143042
143050
143052
143051
143053
143048
143056
143027
143016
143018
143030
143017
143049
143059
143020
143055
140163
143015
143025
160228
143019
143296
143012
2.519.075080-N
143036
143057
143273
143255
143252
143037
143038
143041
143043
143046
143047
143250
143269
143271
143287
2.519.075115-N
143246
512-6134EA
90.7
EUR
512-6134
512-6133
512-6132
512-6139
512-6138
512-6137
512-6136
512-6135
512-6144
512-6143
512-6142
512-6140
512-6145
514-1006
514-1000
514-1002
BINZ143020
514-1001
514-1003
514-1005
BINZ143025
BINZ160228
BINZ143019
BINZ143296
BINZ143012
BINZ2.519.075080-N
BINZ143036
BINZ143057
BINZ143273
BINZ143255
BINZ143252
BINZ143037
BINZ143038
BINZ143041
BINZ143043
BINZ143046
BINZ143047
BINZ143250
BINZ143269
BINZ143271
BINZ143287
BINZ2.519.075115-N
BINZ143246
Blotting-Membranen
Blotting-Papiere
TECHNISCHE DATEN
Sorte | BF 2 | 1600 | BF 3 | BF 4 |
Environmentally Preferable | ||||
Gewicht | 195 g/m² | 250 g/m² | 330 g/m² | 550 g/m² |
Stärke | 0,35 mm | 0,48 mm | 0,75 mm | 1,39 mm |
Saughöhe | 65 mm/10 min; 100 mm/30 min | 70 mm/10 min; 110 mm/30 min | 130 mm/10 min; 200 mm/30 min | 160 mm/10 min; 220 mm/30 min |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...