Zentrifugaleinheiten, Nanosep® und Nanosep® MF

Lieferant: Cytiva (Formerly Pall Lab)
ODM02C34 OD003C33 OD003C34 OD003C35 OD010C33 OD010C34 OD010C35 OD030C33 OD030C34 OD030C35 OD100C33 OD100C34 OD100C35 OD300C33 OD300C34 OD300C35 ODM02C33 ODM02C35 ODM45C33 ODM45C34 ODM45C35
516-8554EA 295 EUR
516-8554 516-8480 516-8481 516-0584 516-8490 516-8491 516-8492 516-8501 516-8502 516-8503 516-8519 516-8520 516-8521 516-8530 516-8531 516-8532 734-2700 516-9487 734-2702 516-8561 516-9489
Zentrifugaleinheiten, Nanosep® und Nanosep® MF
Filter Zentrifugaleinheiten
These devices are used for simple, reliable concentrating and desalting of 50 to 500 μl samples. Select the low protein binding Omega™ membrane for ultrafiltration applications. The Bio-Inert® membrane is ideal for microfiltration of biological solutions. The GHP membrane is ideal for sample preparation in analytical chemistry (HPLC, GC, IC and MS). It is suitable for aqueous, organic and aggressive organic samples, and for rapid processing of samples.

  • Rapid processing of samples
  • Typical recoveries are greater than 90%

Housing: Low binding PP.

Ultrasonically-welded seals prevent bypass or seal failure.

Fit standard centrifuge rotors that accept 1,5 ml tubes.

Applications: Concentrate, purify, and desalt oligonucleotides, DNA, RNA, and proteins; clean up labeling and PCR reactions; isolate DNA from agarose gel slices; separate oligonucleotides and RNA from acrylamide gels; concentrate PCR products regardless of size with 30 kD device if primer removal is required; prepare protein sample for analytical techniques (e.g., HPLC, LC/MS).
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR