Solid phase extraction cartridges, Bond Elut™ NH₂

Lieferant: VARIAN
12162041B 12166012B 12256012 12113040 12102041 12102014 12102076 7540501C 12113014 12256045 14113040 14256012 14256020 14102076 12113067 12102106 12102107 12102108 12102089 75505050 7550501C 7553502C 75405050 12102160
551-0377EA 335 EUR
551-0377 551-0384 549-0822 VARI12113040 551-0324 551-0310 549-0792 551-0430 VARI12113014 549-0831 VARI14113040 549-0858 549-0863 549-0853 VARI12113067 549-0799 549-0800 549-0801 549-0795 VARI75505050 VARI7550501C VARI7553502C VARI75405050 VARI12102160
Solid phase extraction cartridges, Bond Elut™ NH₂
Chromatographiesäulen
Bond Elut™ NH₂ is a weaker anion exchanger than sorbents such as SAX (a quaternary amine sorbent that is always charged) and is therefore a better choice for retention of very strong anions, such as sulfonic acids, which may retain irreversibly on a SAX sorbent. Similar to Diol and SI sorbents, Bond Elut™ NH₂ is excellent for the separation of structural isomers.

  • Weaker anion exchange than SAX
  • Very good for separating structural isomers
  • Uses hydrogen bonding and anion exchange
Bestellen

TECHNISCHE DATEN

Environmentally Preferable
Kohlenstoffbelastung 6,7%
Endcapped Nein
Surface area 500 m²/g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR