Label Printer, EU with Brady Workstation Suite, M510

Lieferant: Brady
322723
568-0931EA 565 EUR
568-0931
Label Printer, EU with Brady Workstation Suite, M510
Drucker Label Printers
The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you're in a lab, field or facility, this printer works as hard as you do.

  • Create large 38,10 mm labels with edge-to-edge printing and a wide range of text sizes
  • Print up to 38,10 mm per second to get work done faster
  • Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials
  • Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC
  • Backlit full-colour LCD graphics display for easier labelling in low-lit areas
  • Durably designed to withstand 1,2 m drops
  • Ships with a licence for the Brady Workstation suite of your preference: Product and wire identification, safety and facility identification, or lab identification, enabling easy creation of a wide range of labels and signs
  • The rechargeable NiMH battery prints up to 1700 labels on a single charge

Applications include: Asset tracking; circuit board labelling; component and equipment labelling; data and telecommunications labelling; electrical labelling; facility identification; general identification; inventory and inspection labelling; laboratory labelling; lean and 5S labelling; safety identification; warehouse marking; wire and cable labelling; barcode labelling.

Cutter type: Single hand manual actuate; straight cut; with label retention.

Standards: UKCA; FCC.

Bestellinformation: Two-year warranty.

Lieferumfang: This M510 Printer ships in a cardboard box with a rechargeable NiMH Battery pack, an AC adapter, B-595 Vinyl label cartridge, a quick start guide, a USB cable, a licence for Brady workstation software suites and a USB flash drive with driver and user manual.

Verpackung: Cardboard box.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR