Thermo-timer

Lieferant: TFA DOSTMANN
37.3000
609-1151EA 76.2 EUR
609-1151
Thermo-timer
Timer Zeitschaltuhren
The Thermo-timer is used for time and/or temperature controlled switching.

  • Plastic body
  • Maximum measurement error ±1 °C
  • Switching capacity up to 3500 W (16A at 220V)
  • 1 m cable

Timer mode: Three possible on/off time pairs
Thermostat mode: Automatic activation when falling below a certain temperature
Thermo-timer-mode: Combination of both modes

Weight: 179 g

Lieferumfang: Supplied with battery (1,5 V AAA).
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR