Syringe adaptor

Lieferant: Merck
609010
609010.EA 146 EUR
609010.
Syringe adaptor
Syringe Dispensing Systems
The syringe adapter permits the withdrawal of calibration gas through a silicone rubber septum seal using a gas syringe.

  • Constructed of chromium-plated brass
  • Maximum pressure 240 psi (16,9 kg/cm²)
  • 1/8" NPT male fitting

The adapter has a minimal interval volume and is equipped with an intentional leak at the septum to fully purge the adapter with calibration gas prior to filling the syringe.

For use with Air Liquide′s Scotty Gas calibration standards supplied in the 14 and 48 L cylinders.

Zubehörinformationen: Additional septa are available.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR