VWR®, Measuring Cylinders, Class A, TPX

Lieferant: VWR Collection
612-5839EA 16 EUR
612-5839 612-5840 612-5841 612-5842 612-5843 612-5844 612-5845 612-5838
VWR®, Measuring Cylinders, Class A, TPX
Zylinder Messzylinder
Made from TPX , 100 % virgin resin, clear.

  • Raised graduation and ring marks at the primary scale points
  • Good direct reading by linear meniscus
  • Calibrated ‘In’ at a reference temperature of 20 °C
  • Up to 121 °C (autoclaving) does not cause tolerance limits to be permanently exceeded
  • Hexagonal base with bottom studs to ensure leveling and high stability
  • Product consists engraved batch number

The lot certificate supplied bears the batch number and the actual nominal value ascertained under the test conditions.

The resulting deviations from the nominalMore Product Information
Bestellen

TECHNISCHE DATEN

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR