VWR®, Aräometer, M100

Lieferant: VWR Collection
614-0109EA 37.5 EUR
614-0109 614-0110 614-0111 614-0112 614-0113 614-0114
VWR®, Aräometer, M100
Aräometer
Aräometer ohne Thermometer.

  • Conform to ISO 649 (BS 718, DIN 12791, NF B 35511)
  • Calibration temperature: 20 °C
  • Division 0.002 g/ml

Length: 250 mm

Standards: ISO 649, BS 718, DIN 12791, NF B 35511.

Verpackung: In stabiler Plastikhülle verpackt.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR