Biological upright microscopes, fixed Koehler LED, BA 210 LED

Lieferant: MOTIC
1100100403742 1100100403743 1100100403752 1100100403753 1100401200543
630-3438EA 1227 EUR
630-3438 630-3439 630-3440 630-3441 630-3446
Biological upright microscopes, fixed Koehler LED, BA 210 LED
Mikroskope
Microscopes for basic work in biology life science. Fixed Koehler set-up gives adequate power resources for upgrading the microscope with contrast methods like phase contrast, polarisation or darkfield. The Motic BA 210 is a robust, ready to use with pre-installed set-up of optics and 3 W LED illumination.

  • Binocular or trinocular head, 30° inclined, 360° rotating
  • Optional digital binocular head, 30° inclined, with 3,00 MP integrated camera
  • Eyepieces N-WF 10×/20 mm with dioptre adjustment on both eyepieces, ±5 dioptre
  • Nosepiece reversed quadruple
  • Objectives CCIS® EC-plan achromatic, DIN, 4×, 10×, 40× (and optional 100×)
  • Mechanical stage 140×135 mm
  • Transmitted illumination LED 3 W with intensity control

The digital microscope model can also be used for basic biology work in life science. With the 3,00 MP integrated USB camera, install Motic image plus 3.0 software on your computer and digitise your images.

Motic’s BA 210 is designed for both educational and teaching environments from basic life sciences to medical applications. Through the well known Motic infinity optical concept (CCIS®) as a basis for the upgraded EC-plan achromatic objectives, the BA 210 delivers a fully corrected intermediate image for crisp and clear visual and digital results in a 20 mm field of view.

The fixed Koehler light source set-up gives adequate power resources for upgrading the microscope with contrast methods like phase contrast, polarisation or darkfield. The Motic BA 210 is a robust student instrument that brings professional, repeatable image results for all intended applications.

Standards: CE Certificate meets Directive 2014/30/EU.

Bestellinformation: Warranty is 2 years on electrical parts; 5 years on mechanical and optical parts.

Lieferumfang: Includes dust cover, power cord, Allen key, immersion oil (5 ml), blue filter, spare fuse, cord hanger and thumb screw.
Digital model includes dust cover, power cord, Allen key, immersion oil (5 ml), spare fuse, cord hanger, thumb screw, calibration slide and USB cable.
Room transport storage.

Verpackung: 1 box of 620×440×320 mm; 11 kg;
Digital model: 1 box of 620×440×320 mm; 12,5 kg.

Bitte beachten Fragile.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR