Macro Cells, Quartz Glass for Absorption Measurements

Lieferant: HELLMA
100-10-40 100-2-40 100-20-40 100-40-40 100-5-40 100-50-40 100-100-40 100-1-46 100-2-46 100-5-46 100-50-46 100-100-46 100-1-40 100-10-46 100-50-K-40 100-1-K-40 100-10-K-40
634-9024EA 98 EUR
634-9024 634-9022 634-9025 634-9026 634-9023 634-9027 634-9028 634-9031 634-9032 634-9033 634-9037 634-9038 634-9021 634-9034 634-0847 634-0845 634-0843
Macro Cells, Quartz Glass for Absorption Measurements
Küvetten Spektralphotometer-Küvetten

Hellma® high precision quartz glass macro cells for absorption measurements in the UV/Vis range, 1 to 100 mm path length, with lid.



  • Cells made from special optical glass

  • Wavelength range from 200 to 3500 nm
  • Path length: 1 to 100 mm
  • With lid
  • Volume: 350 to 35000 µl 


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.



Chemically resistant and thermally bonded: Hellma® precision cells are thermally bonded and not glued, which gives them a very high resistance to temperatures and chemicals. This prevents unintentional leakage of liquids. Excellent transmission: By using selected high-performance quartz glasses, Hellma® precision cells achieve excellent transmission >82% for exact measurement results.



Secure handling: Hellma® precision cells have chamfered edges that enable safe and comfortable handling. In addition, the risk of splintering is minimised. Sustainable: Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time. A sustainable and environmentally friendly alternative.


Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR