Macro Cells with PTFE Stopper for Absorption Measurements

Lieferant: HELLMA
110-10-46 110-5-46 110-5-40 110-20-40 110-40-40 110-1-46 110-1-40 110-10-40 110-2-40 110-10-K-40 110-50-40 110-5-K-46
634-9064EA 206 EUR
634-9064 634-9063 634-9053 634-9055 634-9056 634-9061 634-9051 634-9054 634-9052 634-0854 634-9057 HELL110-5-K-46
Macro Cells with PTFE Stopper for Absorption Measurements
Küvetten Spektralphotometer-Küvetten

Hellma® high precision quartz glass macro cells for absorption measurements in the UV/Vis/NIR range, 1 to 50 mm path length, with stopper.



  • Cells made of extended range quartz glass or high-performance quartz glass

  • Wavelength range from 200 to 3500 nm
  • Path length: 1 to 50 mm
  • With PTFE stopper
  • Volume: 350 to 17500 μl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.



Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism.

More Product Information
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR