Handrefraktometer, MASTER Serie

Lieferant: Atago
2364 2374 2384 2363
635-0693EA 277 EUR
635-0693 635-0697 635-0701 635-0692
Handrefraktometer, MASTER Serie
Refraktometer Handrefraktometer
Die MASTER Serie von Handrefraktometern bietet eine Reihe einfach zu bedienender Geräte für eine breite Palette von Anwendungen.

  • MASTER-M: Standard model, clear scale, only two drops required
  • MASTER-T: Automated temperature compensation from 10 to +30 °C
  • MASTER-α: Automated temperature compensation (IP 65 except eyepiece), dust-tight and protected against water jets
  • MASTER-P: Designed with a plastic body for resistance to salty and acidic samples

The design has an ergonomic grip and a prism housing that allows for the sample to cover the prism without having to lift the daylight plate.

These instruments have automated temperature compensation in the range 10 to 30 °C.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR