This general purpose pH electrode can be used to measure general pH samples as well as viscous or colloidal samples. Compared to conventional electrodes, the proven ROSS reference system exhibits superior stability in measurements, faster response, greater accuracy and precision when measuring samples that vary in temperature or when calibrating in temperatures that differ from the samples.
- Sure-Flow™: Clog-resistant, easy-to-clean sleeve junction
- ROSS electrodes avoid the long term drift that other electrodes exhibit (ROSS electrodes drift by less than 0,002 pH per day), so recalibration is minimised
- No sample contamination: ROSS electrodes do not contain any silver or mercury to react with the sample or to clog the electrode junction
- Can be used in samples such as biological media, foodstuffs and pharmaceuticals where trace amount of metals cannot be tolerated
- Double junction design allows more control over an important variable
- In order to minimise errors caused by junction potential, users can use a solution that is similar to the sample
- User also has the ability to change filling solutions to minimise contamination when potassium or chloride in the sample are undesirable
- Reference system: Mercury-free, TRIS, protein and sulphide compatible
pH-Messgenauigkeit: 0,01
pH-Drift: <0,002 pH/Tag
Steilheit: 92 bis 102% der theoretischen Steilheit gemäß Nernst-Gleichung
Isothermenschnittpunkt: pH 7
Messgenauigkeit für eine Pufferlösung mit pH-Wert 6,86 nach Normalisierung bei 25 °C: Genau innerhalb von 0,03 pH für Pufferlösungen beliebiger Temperatur zwischen 0 und 100 °C mit automatischer Temperaturkompensation
Messgeschwindigkeit in Pufferlösungen mit 6,86 pH im Temperaturbereich 25 °C bis 75°C: Messergebnis innerhalb von 0,01 pH in 30 Sekunden stabil
Messgeschwindigkeit in Pufferlösungen mit pH-Werten zwischen 6,86 und 4,01 bei 25 °C: Messergebnis innerhalb von 0,002 pH in 15 Sekunden stabil
Warranty: 12 months.
Lieferumfang: Wird mit abnehmbarem Kegelmembranschutz und zwei 60 ml-Flaschen Fülllösung geliefert.