The ROSS™ series of electrodes provide readings stable to 0,01 pH in less than 30 seconds, even in the extreme case of samples varying from one another by 50 °C or more. Results are three to five times more precise than those obtained with conventional electrodes. And, because drift is less than 0,002 pH per day, restandardisation is minimised.
- SC: Electrodes with Screw Cap connection, without cable
BN: Electrodes with BNC-connection cable (Length: 1 m)
SC: Electrodes with Screw Cap connection, without cable
WP: Secure and waterproof connection
pH range: 0 - 14
Temperature range: 0...+100 °C
Electrolyte: KCl 3 mol/l