Infrared rapid digestion devices (programmable) for nitrogen determination according to Kjeldahl, behrotest® InKjel

Lieferant: BEHR
B00218108 B00218105 B00218106 B00218107 B00497540
705-0437EA 0 EUR
705-0437 705-0434 705-0435 705-0436 BEHRB00497540
Infrared rapid digestion devices (programmable) for nitrogen determination according to Kjeldahl, behrotest® InKjel
Aufschlusssysteme Aufschluss-Systeme
behrotest® InKjel digestion models are equipped with a high performance infrared heater.

  • Direct heating of the samples by the infrared heater prevents the endlessly long heating times required using conventional heating block systems
  • High quality quartz heaters instead of the common steel tube heater ensures particularly homogeneous heating in all sample positions
  • behr one-button operation for extremely easy and quick programming
  • Menu navigation in language of the country

Quality and position of the behr infrared heater guarantee the user identicalMore Product Information
Bestellen

TECHNISCHE DATEN

Environmentally Preferable
Anzahl Röhrchen 4×750 ml 6×250 ml 12×250 ml 4×500 ml 12×100 ml
Leistung 1500 W,230 V - 50 Hz 1500 W,230 V - 50 Hz 1500 W,230 V - 50 Hz 1500 W,230 V - 50 Hz 1500 W,230 V - 50 Hz
Programme <99 <99 <99 <99 <99
Leistung 1500 W,230 V - 50 Hz 1500 W,230 V - 50 Hz 1500 W,230 V - 50 Hz 1500 W,230 V - 50 Hz 1500 W,230 V - 50 Hz
Timer range 0 - 199 min, in steps of 1 min 0 - 199 min, in steps of 1 min 0 - 199 min, in steps of 1 min 0 - 199 min, in steps of 1 min 0 - 199 min, in steps of 1 min
B×T×H 540x440x750 mm 540x440x750 mm 540x440x750 mm 540x440x750 mm 540x440x750 mm
Gewicht ~20 kg ~20 kg ~20 kg ~20 kg ~20 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR