Baro, hygro and thermometer

Lieferant: MOLLER THERM
203239
763-0412EA 0 EUR
763-0412
Baro, hygro and thermometer
Barometer
This baro, hygro and thermometer made from wood is designed for measurements of temperature, relative humidity and pressure.

  • Pressure range: from 720 to 795 mm Hg and from 960 to 1060 hPa
  • Temparature range: from –10 to +50 °C and humidity from 0 to 100%
  • W×D: 270×120 mm
  • Colour: Black
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR