Zimtsäure zur Synthese, Sigma-Aldrich®
Lieferant: Merck
8.00235.0005
8.00235.0250
8.00235.1000
8.00235.9025
8.00235.0005EA
33.3
EUR
8.00235.0005
8.00235.0250
8.00235.1000
8.00235.9025
Zimtsäure zur Synthese, Sigma-Aldrich®
Zimtsäure
Spezifikation Testergebnisse
Solubility | 0.4 g/l (20°C) |
Melting Point | 132 - 136 °C |
Molar Mass | 500 kg/m3 |
Bulk Density | 500 kg/m3 |
Boiling Point | 300 °C (1013 hPa) |
Vapor Pressure | 1.3 hPa (128 °C) |
Flash Point | 160 °C |
Density | 1.25 g/cm3 (4 °C) |
pH | 3 - 4 (0.4 g/l, H2O, 20 °C) |
Hill Formula | C9H8O2 |
Chemical Formula | C6H5CH=CHCOOH |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...