Leukocyte Alkaline Phosphatase Kit based on naphthol AS-MX phosphate and fast blue RR salt (with citrate), Sigma-Aldrich®

Lieferant: SIGMA ALDRICH MICROSCOPY
Achtung


M-Clarity™ Qualitätsstufe = MQ600

85L2-1KT
85L2-1KTEA 428 EUR
85L2-1KT
Leukocyte Alkaline Phosphatase Kit based on naphthol AS-MX phosphate and fast blue RR salt (with citrate), Sigma-Aldrich®
Leukocyte Alkaline Phosphatase Kit

Leukocyte Alkaline Phosphatase (LAP) kits are intended for the semi-quantitative demonstration of alkaline phosphatase activity in white blood cells.


  • Suitable for haematology
  • Suitable for histology


Peripheral blood or bone marrow preparations are fixed to a microscope slide. The film is then incubated in a mixture of naphthol AS-MX phosphate alkaline solution with fast blue RR salt. The resulting blue, insoluble, granular dye deposit indicates sites of alkaline phosphatase activity.


Kit component also available separately
Hematoxylin Solution, Mayer’s 100 mL (MHS1)
Naphthol AS-MX phosphate 20 mL (855)
Citrate Concentrated Solution 20 mL (854C)
Fast Blue RR Salt, Preweighed Capsules 10 capsules (FBS25)

IVDLogo

Bestellen


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR