Leukocyte Alkaline Phosphatase Kit based on naphthol AS-BI and fast blue BB salt, Sigma-Aldrich®

Lieferant: SIGMA ALDRICH MICROSCOPY
Achtung


M-Clarity™ Qualitätsstufe = MQ500

86C-1KT
86C-1KTEA 354 EUR
86C-1KT
Leukocyte Alkaline Phosphatase Kit based on naphthol AS-BI and fast blue BB salt, Sigma-Aldrich®
Leukocyte Alkaline Phosphatase Kit

Leukocyte Alkaline Phosphatase (LAP) kits are intended for the semi-quantitative demonstration of alkaline phosphatase activity in white blood cells.


  • Suitable for haematology
  • Suitable for histology


Peripheral blood or bone marrow preparations are fixed to a microscope slide. The film is then incubated in a mixture of naphthol AS-BI alkaline solution with fast blue BB. The resulting insoluble diffuse, blue dye deposit indicates sites of alkaline phosphatase activity.


Kit component
Citrate Solution (91-5) 50 mL
FBB-Alkaline Solution (86-3) 10 mL
Naphthol AS-BI Alkaline Solution (86-1) 10 mL
Neutral Red Solution (N6264) 50 mL
Sodium Nitrite Solution (91-4) 10 mL

Lagertemperatur: Kühlschrank
UN: 3316
IVDLogo

Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR