Leukocyte Alkaline Phosphatase Kit based on naphthol AS-BI and fast red violet LB, Sigma-Aldrich®

Lieferant: SIGMA ALDRICH MICROSCOPY
Gefahr


M-Clarity™ Qualitätsstufe = MQ500

86R-1KT
86R-1KTEA 354 EUR
86R-1KT
Leukocyte Alkaline Phosphatase Kit based on naphthol AS-BI and fast red violet LB, Sigma-Aldrich®
Leukocyte Alkaline Phosphatase Kit

Leukocyte Alkaline Phosphatase (LAP) kits are intended for the semi-quantitative demonstration of alkaline phosphatase activity in white blood cells.


  • Suitable for haematology
  • Suitable for histology


Peripheral blood or bone marrow preparations are fixed to a microscope slide. The film is then incubated in a mixture of naphthol AS-BI alkaline solution with fast red violet LB. The resulting insoluble diffuse, red dye deposit indicates sites of alkaline phosphatase activity.


Kit component
Citrate Solution (91-5) 50 mL
FRV-Alkaline Solution (86-2) 10 mL
Hematoxylin Solution, Gill No. 3 (kit only) 50 mL
Naphthol AS-BI Alkaline Solution (86-1) 10 mL
Sodium Nitrite Solution (91-4) 10 mL

Lagertemperatur: Kühlschrank
UN: 3316
IVDLogo

Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR