Gram′s fuchsin solution für die Mikroskopie, Sigma-Aldrich®
Lieferant: SIGMA ALDRICH MICROSCOPY
M-Clarity™ Qualitätsstufe = MQ100
87794-2.5L-F
87794-250ML-F
87794-2.5L-FEA
162
EUR
87794-2.5L-F
87794-250ML-F
Gram′s fuchsin solution für die Mikroskopie, Sigma-Aldrich®
Gram′s fuchsin solution
May contain minor quantities of precipitated dye.
|
Spezifikation Testergebnisse
Appearance (colour) | Red to very dark red |
Appearance (form) | Liquid |
Thin layer chromatogr. | Corresponds to standard |
Density D20/4 | 0.997 - 1.001 |
Refractive index N20/D | 1.333 - 1.335 |
Wavelength (1) (UV) | 545 - 555 nm |
Extinction (1%/1 cm) (1) (UV) | Report result |
Wavelength (2) (UV) | 285 - 295 nm |
Extinction (1%/1 cm) (2) (UV) | Report result |
Solvent (UV) | Etoh 50% |
Expiry period | 36 months |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...