Standards in Glasampullen für die Bestimmung des Kohlenwasserstoff-Index gemäß ISO 9377-2

Lieferant: VWR Chemicals

87495.005EA 374 EUR
87495.005 87495.011 87496.005 87496.011 87499.005 87502.002 88378.005 88378.011 88392.005 88393.011 88394.005 87499.006 88418.001 88418.005 88419.005 88420.011 88421.005 88422.001
Standards in Glasampullen für die Bestimmung des Kohlenwasserstoff-Index gemäß ISO 9377-2
Standards Umweltanalyse-Standards

VWR® offers a complete range of products for the determination of the hydrocarbon oil index (HOI) in accordance with EN ISO 9377-2 (DIN H53).


  • All standards are CRMs according to ISO 17025 and ISO 17034
  • Shelf life of 24 months
  • Storage: 2 – 8°C
  • Supplied with a detailed, batch-specific certificate of analysis


The Hydrocarbon Oil Index (HOI) is defined as the total amount of compounds which can be extracted from the sample (drinking water, surface water and waste water) with a non-polar solvent having a boiling point between 39°C and 69°C .


In addition, the compounds must not absorb on Florisil® (magnesium sulphate) and must elute between n-decane (C10H24) and n-tetracontane (C40H82) when analyzed by GC using an apolar analytical column.


Standards: ISO 17025 / ISO 17034. ISO 9377-2.


Lieferumfang: Lieferung mit Analysenzertifikat, Bestell- und Chargennummer der Quellmaterialien.


Verpackung: In 1,0 und 10 ml-Glasampullen.

Bestellen


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR