Micro particle size standard, polystyrene monodisperse, analytical, 0,1 µm, NIST, Supelco®
Lieferant: Merck
90517-10ML-F
90517-5ML-F
90517-10ML-FEA
421
EUR
90517-10ML-F
90517-5ML-F
Micro particle size standard, polystyrene monodisperse, analytical, 0,1 µm, NIST, Supelco®
Standards
Organische Standards
Particle size and standard deviation are determined with an accuracy of 0,001 μm.
- Concentration: 2% (solids)
- Format: neat
- Form: aqueous suspension
Size determination of these particles follows procedures described by National Institute of Standards and Technology (NIST) respectively by the Community Bureau of Reference (BCR).
Standards: Traceable to NIST and BCR particle size standard.
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...