Palladium matrix modifier 2 g/L in Salpetersäure 1% [99,999% Pd(NO₃)₂], ARISTAR® für die Graphitofen-AAS

Lieferant: VWR Chemicals
Achtung

91280.154EA 176 EUR
91280.154
Palladium matrix modifier 2 g/L in Salpetersäure 1% [99,999% Pd(NO₃)₂], ARISTAR® für die Graphitofen-AAS
Palladium matrix modifier

The VWR® Matrix modifier solutions have especially been developed for use in GF-AAS to eliminate matrix effects. They can be used either diluted or as mixtures.


  • Guaranteed accuracy: ±1%
  • COA incl. up to 70 measured trace impurities in ppm range


VWR® Matrix modifier solutions are produced with high purity metals or salts (≥99,999%) in sub-boiling distilled acids and are supplied with a detailed batch specific certificate of analysis.

Lagertemperatur: Raumtemperatur
UN: 1760
ADR: 8,III

Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR