VWR® Qualitative Lead Acetate Paper for Sulfide

Lieferant: VWR Chemicals
92523.600EA 0 EUR
92523.600
VWR® Qualitative Lead Acetate Paper for Sulfide
Testpapiere pH-Indikatorstreifen

Lead acetate paper allows the quick and easy detection of hydrogen sulphide.



This gas occurs in the processing of raw oil. It is toxic even in low concentrations. Therefore, critical points are carefully checked. Sulfide containing solutions also give a positive reaction.



Parameter: Sulfide

Test method: Visual

Range: Sulphide - 5 mg/L S²⁻

Shelf life: Two years

Storage temperature: 4 to 30 °C (39 to 86 °F)

Size: 1 reel of 5 m length and 7 mm width


Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR