VWR® Qualitative Lead Acetate Paper for Sulfide: 5 mg/L S²⁻

Lieferant: VWR Chemicals
92524.601EA 0 EUR
92524.601
VWR® Qualitative Lead Acetate Paper for Sulfide: 5 mg/L S²⁻
Testpapiere pH-Indikatorstreifen

Lead acetate paper allows the quick and easy detection of hydrogen sulphide.



  • Shelf life: 2 Year(s)

  • Storage temperature: 4 to 30 °C (39 to 86 °F)

  • Size: 100 test papers in a booklet


This gas occurs in the processing of raw oil. It is toxic even in low concentrations. Therefore, critical points are carefully checked. Sulfide containing solutions also give a positive reaction.


Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR