Lithium tetraborate : lithium metaborate 35,3:64,7 (w/w), Spectroflux® 100D

Lieferant: Thermo Scientific
Achtung

97890.A1
97890.A1EA 0 EUR
97890.A1
Lithium tetraborate : lithium metaborate 35,3:64,7 (w/w), Spectroflux® 100D
Lithium tetraborate : lithium metaborate

Bestellen

Spezifikation Testergebnisse

Appearance (Colour) White
Form Powder
Comment, Li:B Ratio 0.492 - 0.544
Elemental Analysis, Boron B (Theoretical) 22.08%
Elemental Analysis, Lithium Li (Theoretical) 11.95%
Residue on Ignition Max. 1.5% (30 mins, 900 °C)
Impurity Content, Aluminium (Al) Max. 50 ppm
Impurity Content, Calcium (Ca) Max. 50 ppm
Impurity Content, Others, Each Max. 15 ppm
Impurity Content, Potassium (K) Max. 50 ppm
Impurity Content, Silicon (Si) Max. 20 ppm
Impurity Content, Sodium (Na) Max. 50 ppm
Total Metal Impurities Max. 100 ppm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR