Histopaque®, steril gefiltert, Sigma-Aldrich®
Lieferant: SIGMA ALDRICH MICROSCOPY
|
Gefahr
|
M-Clarity™ Qualitätsstufe = MQ400
ACCUSPIN System-Histopaque-1077 products are intended for use in the isolation of lymphocytes and other mononuclear cells. The separation medium, Histopaque-1077, is a sterile-filtered, endotoxin-tested solution of polysucrose and sodium diatrizoate, adjusted to a density of 1,077 g/ml. ACCUSPIN System-HISTOPAQUE-1077 employs γ-irradiated 12mL polypropylene centrifuge tubes specially designed with two chambers separated by a porous high-density polyethylene barrier ('frit'). Each tube is aseptically filled with 3 mL of Histopaque 1077. Each tube will separate 3 to 6 ml of anticoagulated blood.
Spezifikation Testergebnisse
Appearance (Turbidity) | Clear |
Appearance (Form) | Solution |
Appearance (Colour) | Colourless |
Performance | Conforms |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...