Thioharnstoff 99%, reinst
Lieferant: Thermo Fisher Scientific
138910010
138915000
138910050
ACRO138910010EA
96.5
EUR
ACRO138910010
ACRO138915000
ACRO138910050
Thioharnstoff 99%, reinst
Thioharnstoff
Spezifikation Testergebnisse
Appearance | White to off-white Crystalline powder or crystals |
Infrared spectrum | Conforms |
Melting point | 171 to 177 °C |
Titration Iodimetric | ≥98.5 % |
Loss on drying | ≤0.5 % |
Sulfated ash | ≤0.1 % |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...