Quecksilber(II)acetat 98%
Lieferant: Thermo Fisher Scientific
175021000
175025000
175020025
175020050
ACRO175021000EA
70.6
EUR
ACRO175021000
ACRO175025000
ACRO175020025
ACRO175020050
Quecksilber(II)acetat 98%
Quecksilber(II)acetat
Spezifikation Testergebnisse
Appearance | White to almost white Crystalline powder |
Infrared spectrum | Conforms |
Melting point | 179 to 182 °C |
Titration Complexometric | ≥97.5 % |
Chloride (Cl) | ≤300 ppm |
Sulfate (SO4) | ≤100 ppm |
Iron (Fe) | ≤50 ppm |
Mercurous Mercury (as Hg) | ≤8000 ppm |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...