(Brommethyl)cyclopropan 96%
Lieferant: Thermo Fisher Scientific
221810010
221810050
221810250
ACRO221810010EA
81.4
EUR
ACRO221810010
ACRO221810050
ACRO221810250
(Brommethyl)cyclopropan 96%
(Brommethyl)cyclopropan
Spezifikation Testergebnisse
Appearance | Clear colorless to slightly colored Liquid |
Infrared spectrum | Conforms |
Refractive index | 1.4750 to 1.4790 (20°C, 589 nm) |
Water | ≤0.1 % (K.F.) |
GC | ≥95 % |
Specific gravity | (20°C) 1.385 to 1.415 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...