Mangan(II)carbonat Hydrat 90%

Lieferant: Thermo Fisher Scientific

222540010
ACRO222540010EA 103 EUR
ACRO222540010
Mangan(II)carbonat Hydrat 90%
Mangan(II)carbonat Hydrat

Bestellen

Spezifikation Testergebnisse

Appearance Yellow to brown Powder
Titration Complexometric ≥88.0 %
Loss on drying ≤3 % (105°C)
Iron (Fe) ≤0.01 %
Manganese dioxide (MnO2) ≤1 %


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR