Mangan(II)chlorid 97%
Lieferant: Thermo Fisher Scientific
271410010
271410250
271410025
271412500
ACRO271410010EA
51.8
EUR
ACRO271410010
ACRO271410250
ACRO271410025
ACRO271412500
Mangan(II)chlorid 97%
Mangan(II)chlorid
Spezifikation Testergebnisse
Appearance | Pink Flakes or beads |
Titration Complexometric | ≥96.0 % |
Water | ≤1 % |
Iron (Fe) | ≤200 ppm |
Nickel (Ni) | ≤200 ppm |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...