Betain Monohydrat 99+% zur Analyse
Lieferant: Thermo Fisher Scientific
402191000
402195000
ACRO402191000EA
40.7
EUR
ACRO402191000
ACRO402195000
Betain Monohydrat 99+% zur Analyse
Betain Monohydrat
Spezifikation Testergebnisse
Appearance | White Crystalline powder or crystals |
Infrared spectrum | Conforms |
Loss on drying | 11 % to 15 % (140°C, 3 h) |
Sulfated ash | ≤0.1 % |
Solubility | (10% in H2O) Clear colorless solution |
Titration with HClO4 | 99.0 to 101.0 % (On dry substance) |
Chloride (Cl) | ≤200 ppm |
Sulfate (SO4) | ≤200 ppm |
Heavy metals (as Pb) | ≤10 ppm |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...