Screw filter with standard thread connector, for protection against organic and inorganic gases and vapours, hydrogen chloride, sulphur dioxide, ammonia, mercury and particles of harmful and toxic substances.
- The respirator filters must be earthed via a dissipative mask and via the wearer's earthing with a leakage resistance <108 Ω
- The respirator filters must not be used in areas where high charge generation processes are expected
- The respirator filters must only be worn on the face mask and not on the belt in explosive atmospheres
- Each individually sealed in PE bags and packed in an outer carton
The permissible ambient temperature must not exceed 70 °C, based on a temperature increase of 10 K in normal operation and in the event of a fault (zone 1 or 21) or in normal operation (zone 2 or 22) due to the activated carbon filter on the parts in contact with a potentially explosive atmosphere.
Materials:
Housing, perforated disk: Aluminum alloy
Filter medium: Activated carbon and glass/cellulose fibre
Non-woven discs: Polypropylene
Sealing foil: Polypropylene
Standards: DIN EN 133, DIN EN 148-1, DIN EN 14387:2021.