Chairs, Neon 1

Lieferant: bimos
9560SP023278
BIMO9560SP023278EA 613 EUR
BIMO9560SP023278
Chairs, Neon 1
Stühle
Neon 1 chair comes with glides.

  • Ergonomic package
  • Seat height adjustment
  • Flex strip

Seat width: 470 mm
Seat depth: 420 to 480 mm
BR height: 570 mm
Ø 5 star base: 700 mm
Weight: 18,0 kg
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR