Function generator

Lieferant: 3B Scientific
1009957
BINH1009957EA 1870 EUR
BINH1009957
Function generator
Lehrmittel Physik-Lehrmittel Lehrmittel zu Wellen und Schwingungen
Function generator with external sweep function and power amplifier for use in versatile student and practical experiments covering simple harmonic oscillation, AC electricity and induction. Featuring illuminated, digital display for frequency, signal form, offset and other parameters.

The output is short-circuit protected as well as being protected against induced voltages and spark discharges, e.g. for when experiment leads are unintentionally pulled out while coils are connected. In internal sweep mode, one trigger pulse is output per cycle and the voltage output is proportional to the frequency.

Amplitude setting: 0 - 10 V
Current: Max. 2 A
Frequency range: 0,001 Hz to 100 kHz
Frequency sweep: External, continuous internal, individual internal
Time range: 0,04 s to 1000 s
Power consumption: 10 W output

Lieferumfang: Includes retractable feet and power supply.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR