High purity hardened qualitative filter paper
Lieferant: Ahlstrom-Munksjö
113170
113123
113053
113041
113045
113048
113057
113060
113063
113068
113115
113116
113118
113119
113121
113124
113127
113165
113166
113168
113172
113175
113178
113180
113210
113211
113212
113213
113214
113215
113216
113217
113243
113244
113245
113246
113247
113248
113249
113250
113076
113078
113080
113083
113085
113087
113089
113136
113137
113140
113141
113146
113147
113148
113185
113187
113189
113191
113194
113195
113196
113221
113223
113225
113228
113230
113231
113233
113254
113255
113257
113258
113259
113260
113262
113022
113105
113205
113238
113039
113135
BINZ113170EA
18.8
EUR
BINZ113170
BINZ113123
BINZ113053
BINZ113041
BINZ113045
BINZ113048
BINZ113057
BINZ113060
BINZ113063
BINZ113068
BINZ113115
BINZ113116
BINZ113118
BINZ113119
BINZ113121
BINZ113124
BINZ113127
BINZ113165
BINZ113166
BINZ113168
BINZ113172
BINZ113175
BINZ113178
BINZ113180
BINZ113210
BINZ113211
BINZ113212
BINZ113213
BINZ113214
BINZ113215
BINZ113216
BINZ113217
BINZ113243
BINZ113244
BINZ113245
BINZ113246
BINZ113247
BINZ113248
BINZ113249
BINZ113250
BINZ113076
BINZ113078
BINZ113080
BINZ113083
BINZ113085
BINZ113087
BINZ113089
BINZ113136
BINZ113137
BINZ113140
BINZ113141
BINZ113146
BINZ113147
BINZ113148
BINZ113185
BINZ113187
BINZ113189
BINZ113191
BINZ113194
BINZ113195
BINZ113196
BINZ113221
BINZ113223
BINZ113225
BINZ113228
BINZ113230
BINZ113231
BINZ113233
BINZ113254
BINZ113255
BINZ113257
BINZ113258
BINZ113259
BINZ113260
BINZ113262
BINZ113022
BINZ113105
BINZ113205
BINZ113238
BINZ113039
BINZ113135
High purity hardened qualitative filter paper
Filter
Filterpapiere
Qualitatives Filterpapier
TECHNISCHE DATEN
Sorte | 1289 | 1290 | 1291 | 1292 | 1288 |
Environmentally Preferable | |||||
Gewicht | 84 g/m² | 84 g/m² | 84 g/m² | 84 g/m² | 84 g/m² |
Partikelretention | 8 - 12 µm | 3 - 5 µm | 2 - 3 µm | 5 - 8 µm | 12 - 15 µm |
Filtriergeschwindigkeit | 90 s (Herzberg) | 800 s (Herzberg) | 1200 s (Herzberg) | 300 s (Herzberg) | 40 s (Herzberg) |
Aschegehalt | 0,1% | 0,1% | 0,1% | 0,1% | 0,1% |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...