Temperature Probes, PT 100, Lemo®, BOLA

Lieferant: Bohlender
P1762-10 P1762-15 P1762-20 P1762-25 P1762-30
BOHLP1762-10EA 248 EUR
BOHLP1762-10 BOHLP1762-15 BOHLP1762-20 BOHLP1762-25 BOHLP1762-30
Temperature Probes, PT 100, Lemo®, BOLA
Temperaturfühler
Thermocouple in a PTFE-encapsulated stainless steel tube.

  • Universal chemical resistance
  • Temperature resistance from –200 to +250 °C
  • Temperature probe of tip Ø 6 mm and collar ring Ø 12 mm
  • With white PTFE-coated cable (length of 1,5 m) and mounted Lemo® plug size 1,4-wire system
  • Typical response times of T 50 is 7 to 12 seconds and T 90 is 14 to 16 seconds

Used for temperature measurement in aggressive liquids and cable provides flexible connection from measuring device to medium.

Standards: Conforms to FDA
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR