Safety spectacles, B808 II

Lieferant: Bollé Safety
B808BLPSI
BOLEB808BLPSIEA 20.3 EUR
BOLEB808BLPSI
Safety spectacles, B808 II
Schutzbrillen
These prescription safety glasses are made of a PC frame and a PC or a CR39 lens.

  • With ventilated side shields
  • Comfortable, non-slip tipgrip temples
  • Non slip bridge
  • 99,9% UVA/UVB protection

Technology approved for permanent wear and certified with perfect optical quality with anti-fog and anti-scratch coatings.

Weight: 27 g (small), 29 g (large)

Standards: EN 166

Lieferumfang: Supplied with hard case, microfibre cloth and cord.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR